Learn More
Kartell™ Transparent Polypropylene Powder Funnels
Manufactured with polypropylene for strength and durability. Kartell™ Transparent Polypropylene Powder Funnels are designed to funnel large quantities of powders or other solid or liquid materials without flow rate restrictions, powder segregation or bridging.
Brand: Kartell™ 0016700
Description
Manufactured with polypropylene for strength and durability. Kartell™ Transparent Polypropylene Powder Funnels are designed to funnel large quantities of powders or other solid or liquid materials without flow rate restrictions, powder segregation or bridging.
- 60° angled sides
- External ribbing avoids pressure lock
- Can be used with liquids
- Autoclavable
Specifications
80mm | |
15mm | |
60° | |
Can be used with liquids |
94 mL | |
Polypropylene | |
Yes | |
22mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.