missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Transparent Polypropylene Powder Funnels

Manufactured with polypropylene for strength and durability. Kartell™ Transparent Polypropylene Powder Funnels are designed to funnel large quantities of powders or other solid or liquid materials without flow rate restrictions, powder segregation or bridging.

Brand:  Kartell™ 0017100

1.40 EUR valid until 2025-07-11
Use promo code "25721" to get your promotional price.


Product Code. 10653472

  • 2.35 € / Each
Estimated Shipment: 26-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Manufactured with polypropylene for strength and durability. Kartell™ Transparent Polypropylene Powder Funnels are designed to funnel large quantities of powders or other solid or liquid materials without flow rate restrictions, powder segregation or bridging.

  • 60° angled sides
  • External ribbing avoids pressure lock
  • Can be used with liquids
  • Autoclavable
Specifications

Specifications

60mm
15mm
60°
Can be used with liquids
45 mL
Polypropylene
Yes
45mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

4 results found
Lot Number Certificate Type Date Catalog Number
Lot NumberT23S01397 Certificate TypeDeclaration of Conformity Date03/04/2025 Catalog Number0017100
Lot NumberT24I02978 POWDER Certificate TypeDeclaration of Conformity Date12/12/2024 Catalog Number0017100
Lot NumberT24I02978 Certificate TypeDeclaration of Conformity Date15/11/2024 Catalog Number0017100
Lot NumberT23S01397 Certificate TypeCertificate of Compliance Date13/06/2024 Catalog Number0017100
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Kartell™ Transparent Polypropylene Powder Funnels > Capacity: 45mL; Length: 45mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.