missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Transparent Polypropylene Sample Containers with Snap-On Cap
VITLAB™ Transparent Polypropylene Sample Containers are supplied with a snap-on cap made of LDPE. They are rated as food-safe according to EU directive 10/2011.
Brand: VITLAB™ 69294
This item is not returnable.
View return policy
Description
- Product Type: Sample Container
- Material: Polypropylene (Container), LDPE (Cap)
- Color: Transparent
- Shape: Round
- Includes: Snap-On Cap
Specifications
Specimen Container | |
No | |
Non-sterile | |
160 mL | |
Snap Cap | |
50 mm | |
110 mm |
Yes | |
Polypropylene | |
5.4 oz. | |
LDPE | |
Transparent | |
4.3 in. | |
Snap Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction