missing translation for 'onlineSavingsMsg'
Learn More

Deutsch Neumann™ PVC Tubing

Product Code. 10544454
Click to view available options
Diameter (Metric) Inner:
8 mm
9 mm
10 mm
Diameter (Metric) Outer:
12 mm
13 mm
14 mm
Unit Size:
50m
5m
This item is not returnable. View return policy

Product Code. 10544454

Brand: Deutsch Neumann™ 3500812

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Provides outstanding resistance to a wide variety of chemicals, as well as oil and benzene. Deutsch Neumann PVC Tubing is strong but lightweight and suitable for general laboratory use.

  • Transparent color
  • Heat resistant to 60°C
  • Available with wide reinforcing net

Specifications

Diameter (Metric) Inner 8 mm
Material PVC
Diameter (Metric) Outer 12 mm
Overall Length (Metric) 5 m
Thickness (Metric) 2 mm
Packaging Quantity 1 Each
Color Transparent
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.