missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Transport Box XL Tube Inserts
Shop All Fisherbrand Products

Click to view available options
Holds:
10 mL Blood Tubes and 15 mL Conical Tubes
3.5 to 10 mL Blood Tubes and 15/50 mL Conical Tubes
3.5 to 7.5 mL Blood Tubes
Unit Size:
Pack of 3
Description
- Designed to fit Fisherbrand Transport Box XL
- Thermoformed PETG
- Tube Rack Inserts can be used separately
- Lid removes completely for easy cleaning
- Insert deep enough to be filled with ice
Specifications
Specifications
| Product Type | Rack Insert |
| Color | Clear |
| Material | PETG |
| Dimensions (L x W x H) | 13.1 x 14.3 x 5.6 in. |
| Holds | 3.5 to 10 mL Blood Tubes and 15/50 mL Conical Tubes |
| Quantity | 3 Pk. |
| Sterility | Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering