missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Transport Boxes

For transporting biological and clinical samples, as well as instruments and products that you want to keep clean and dry under testing environmental conditions. Fisherbrand™ Transport box is made of polycarbonate and available in three colors for user/owner identification.
Brand: Fisherbrand™ HS120374
121.89 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
- Silicone water-tight seal and three lid clasps provide secure closure
- Carry handle folds neatly into body space allowing the units to be stacked
- Lid opens a full 180°, allowing total access to contents and making it easier to clean
- Will accommodate 13 and 16 mm tubes in a 72-place OneRack, or similar sized/ brand of rack
- Use the separators provided to create your own compartment sizes, or use empty to transport larger products and equipment
- Available in three colors for user/owner identification
- Autoclavable
Specifications
Waterproof Transport Box | |
Polycarbonate | |
6.7 in. | |
Pack of 1 (or Case of 12) | |
38.6 cm | |
1.36 kg | |
20.8 cm |
Clear, Blue | |
38.6 x 20.8 x 17 cm (15.2 x 8.2 x 6.7 in.) | |
17 cm | |
15.2 in. | |
3.02 lb. | |
8.2 in. |
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Transport Boxes > Type: Waterproof Transport Box
Spot an opportunity for improvement?Share a Content Correction