missing translation for 'onlineSavingsMsg'
Learn More

Jenway™ TrayCell Fibre Optic Cuvette

Creates a virtual dilution of 1:10 or 1:50 when compared to a measurement with a standard 10mm cuvette. Jenway™ TrayCell Fibre Optic Cuvette accommodates 0.7 to 5μl of sample.

Brand:  Jenway™ 83070-29

Product Code. 11455019

  • 6305.00 € / Each
Estimated Shipment: 06-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Fibre optic cuvette
  • Compatible with Genova Plus, 6705 and 6715 Spectrophotometers
  • Includes two caps for 0.2 and 1mm path lengths
  • Error of light path: ±0.02mm
  • Capacity: 0.7 to 5μL
  • Wavelength range: 190 to 1100nm
  • Maximum Temperature: 50°C
Specifications

Specifications

Cuvette
0.7 to 5 μL
0.2 or 1 mm
190 to 1100 nm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers