missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Trend Black/Blue PU/PU 69368 Sandal - Width 11
Uvex 2 Trend safety footwear for medium-risk applications (S1-S3); heel cap offers increased stability without limiting movement
96.10 €
Specifications
Color | Black, Blue |
---|---|
Material | Microvelour |
Sole Material | Dual-density polyurethane (PU/PU) |
Toe Material | Steel |
Disposable | Reusable |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17283811
|
uvex
6936838 |
38 |
96.10 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
17293811
|
uvex
6936839 |
39 |
96.10 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
17203821
|
uvex
6936840 |
40 |
96.10 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
17213821
|
uvex
6936841 |
41 |
96.10 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
17223821
|
uvex
6936842 |
42 |
96.10 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
17233821
|
uvex
6936843 |
43 |
96.10 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
17243821
|
uvex
6936844 |
44 |
96.10 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
17253821
|
uvex
6936845 |
45 |
96.10 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
17263821
|
uvex
6936846 |
46 |
96.10 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
17273821
|
uvex
6936847 |
47 |
96.10 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
17283821
|
uvex
6936848 |
48 |
96.10 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
17293821
|
uvex
6936849 |
49 |
96.10 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
17203831
|
uvex
6936850 |
50 |
96.10 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
17213831
|
uvex
6936851 |
51 |
96.10 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
17223831
|
uvex
6936852 |
52 |
96.10 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
Description
Uvex 2 Trend Sandal 69368 S1 SRC
- Sporty S1 safety sandal with wide fit
- Breathable microvelour
- Made from synthetic materials, suitable for people allergic to chrome
- All sole materials free of silicones, plasticizers and other paint wetting impairment substances
- Double, individually adjustable counter-traction hook and loop straps
- Meets ESD specification with volume resistance under 35 megohms
- Reliable protection for wearers
- Steel toecap and stabilizing Uvex anti-twist heel cap to prevent ankle twisting
- Ergonomically designed outsole made from dual-density polyurethane with excellent slip resistance
- Reflective details for enhanced visibility
- Uvex Climazone technology lining, upper and removable comfortable climatic insole
- Moisture transport system helps maintain foot temperature
- Soft padding collar and dust tongue
- Removable and anti-static comfortable insole with a moisture transport system and additional shock absorption around heel and forefoot
- Article No. 69368
- Standard EN ISO 20345:2011 S1 SRC
- Sizes: 38 to 52
Specifications
Black, Blue | |
Dual-density polyurethane (PU/PU) | |
Reusable | |
Unisex | |
Uvex 2 | |
No | |
SRC |
Microvelour | |
Steel | |
EN ISO 20345:2011 | |
Standard Width | |
Yes | |
S1 | |
ESD Safety Shoe |