missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Trend Black/Gray PU/PU 69498 Low Shoe - Width 11
Uvex 2 Trend safety footwear for medium-risk applications (S1-S3); heel cap offers increased stability without limiting movement
98.70 €
Specifications
Color | Black, Gray |
---|---|
Material | Microvelour |
Sole Material | Dual-density polyurethane (PU/PU) |
Toe Material | Steel |
Disposable | Reusable |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17284081
|
Uvex
6949838 |
38 |
98.70 €
1 pair |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||||
17294081
|
Uvex
6949839 |
39 |
98.70 €
1 pair |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||||
17204091
|
Uvex
6949840 |
40 |
98.70 €
1 pair |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||||
17214091
|
Uvex
6949841 |
41 |
98.70 €
1 pair |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||||
17224091
|
Uvex
6949842 |
42 |
98.70 €
1 pair |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||||
17234091
|
Uvex
6949843 |
43 |
98.70 €
1 pair |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||||
17244091
|
Uvex
6949844 |
44 |
98.70 €
1 pair |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||||
17254091
|
Uvex
6949845 |
45 |
98.70 €
1 pair |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||||
17264091
|
Uvex
6949846 |
46 |
98.70 €
1 pair |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||||
17274091
|
Uvex
6949847 |
47 |
98.70 €
1 pair |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||||
17284091
|
Uvex
6949848 |
48 |
98.70 €
1 pair |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||||
17294091
|
Uvex
6949849 |
49 |
98.70 €
1 pair |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||||
17204101
|
Uvex
6949850 |
50 |
98.70 €
1 pair |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||||
17214101
|
Uvex
6949851 |
51 |
98.70 €
1 pair |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||||
17224101
|
Uvex
6949852 |
52 |
98.70 €
1 pair |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||||
Description
Uvex 2 Trend Shoe 69498 S2 SRC
- Sporty S2 safety shoe with wide fit
- Breathable, water repellent microvelour
- Made from synthetic materials, suitable for people allergic to chrome
- All sole materials free of silicones, plasticizers and other paint wetting impairment substances
- Meets ESD specification with volume resistance under 35 megohms
- Reliable protection for wearers
- Steel toecap and stabilizing Uvex anti-twist heel cap to prevent ankle twisting
- Ergonomically designed outsole comprising dual-density polyurethane with excellent slip resistance
- Reflective details for enhanced visibility
- Uvex Climazone technology lining, upper and removable comfortable insole
- Moisture transport system helps maintain foot temperature
- Soft padding on collar and dust tongue
- Removable anti-static comfortable insole with a moisture transport system and additional shock absorption around heel and forefoot
- Article No. 69498
- Standard EN ISO 20345:2011 S2 SRC
- Sizes: 38 to 52
Specifications
Black, Gray | |
Dual-density polyurethane (PU/PU) | |
Reusable | |
Unisex | |
Uvex 2 | |
No | |
SRC |
Microvelour | |
Steel | |
EN ISO 20345:2011 | |
Standard Width | |
Yes | |
S2 |