missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Trend BOA™ Black/Blue PU/PU 69382 Low Shoe - Width 11
Uvex 2 Trend safety footwear for medium-risk applications (S1-S3); heel cap offers increased stability without limiting movement
116.00 €
Specifications
Color | Black, Blue |
---|---|
Material | Microvelour |
Sole Material | Dual-density polyurethane (PU/PU) |
Toe Material | Steel |
Disposable | Reusable |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17283901
|
uvex
6938238 |
38 |
116.00 €
1 pair |
Estimated Shipment: 03-01-2025
Log in to see stock. |
|||||
17293901
|
uvex
6938239 |
39 |
116.00 €
1 pair |
Estimated Shipment: 03-01-2025
Log in to see stock. |
|||||
17203911
|
uvex
6938240 |
40 |
116.00 €
1 pair |
Estimated Shipment: 03-01-2025
Log in to see stock. |
|||||
17213911
|
uvex
6938241 |
41 |
116.00 €
1 pair |
Estimated Shipment: 03-01-2025
Log in to see stock. |
|||||
17223911
|
uvex
6938242 |
42 |
116.00 €
1 pair |
Estimated Shipment: 03-01-2025
Log in to see stock. |
|||||
17233911
|
uvex
6938243 |
43 |
116.00 €
1 pair |
Estimated Shipment: 03-01-2025
Log in to see stock. |
|||||
17243911
|
uvex
6938244 |
44 |
116.00 €
1 pair |
Estimated Shipment: 03-01-2025
Log in to see stock. |
|||||
17253911
|
uvex
6938245 |
45 |
116.00 €
1 pair |
Estimated Shipment: 03-01-2025
Log in to see stock. |
|||||
17263911
|
uvex
6938246 |
46 |
116.00 €
1 pair |
Estimated Shipment: 03-01-2025
Log in to see stock. |
|||||
17273911
|
uvex
6938247 |
47 |
116.00 €
1 pair |
Estimated Shipment: 03-01-2025
Log in to see stock. |
|||||
17283911
|
uvex
6938248 |
48 |
116.00 €
1 pair |
Estimated Shipment: 03-01-2025
Log in to see stock. |
|||||
17293911
|
uvex
6938249 |
49 |
116.00 €
1 pair |
Estimated Shipment: 03-01-2025
Log in to see stock. |
|||||
17203921
|
uvex
6938250 |
50 |
116.00 €
1 pair |
Estimated Shipment: 03-01-2025
Log in to see stock. |
|||||
17213921
|
uvex
6938251 |
51 |
116.00 €
1 pair |
Estimated Shipment: 03-01-2025
Log in to see stock. |
|||||
17223921
|
uvex
6938252 |
52 |
116.00 €
1 pair |
Estimated Shipment: 03-01-2025
Log in to see stock. |
|||||
Description
Uvex 2 Trend Perforated Shoe with BOA™ Fit System 69382 S1 P SRC
- Sporty S1 P perforated safety shoe with wide fit
- Breathable, perforated microvelour
- Made from synthetic materials, suitable for people allergic to chrome
- All sole materials free of silicones, plasticizers and other paint wetting impairment substances
- BOA™ Fit System Dial for custom comfort that's consistent all day
- Meets ESD specification with volume resistance under 35 megohms
- Reliable protection for wearers
- Steel toecap and stabilizing Uvex anti-twist heel cap to prevent ankle twisting
- Ergonomically designed outsole made from dual-density polyurethane with excellent slip resistance
- Reflective details for enhanced visibility
- Uvex Climazone technology lining, upper and removable comfortable climatic insole
- Moisture transport system helps maintain foot temperature
- Soft padding collar and dust tongue
- Removable and anti-static comfortable insole with a moisture transport system and additional shock absorption around heel and forefoot
- Article No. 69382
- Standard EN ISO 20345:2011 S1 P SRC
- Sizes: 38 to 52
Specifications
Black, Blue | |
Dual-density polyurethane (PU/PU) | |
Reusable | |
Unisex | |
Uvex 2 | |
No | |
SRC |
Microvelour | |
Steel | |
EN ISO 20345:2011 | |
Standard Width | |
Yes | |
S1 | |
ESD Safety Shoe |