missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Tri-Cornered Polypropylene Beakers
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
400 mL
800 mL
Specifications
Specifications
Accuracy | ±5% |
Capacity (English) | 8.45 oz. |
Capacity (Metric) | 250 mL |
Material | Polypropylene |
For Use With (Application) | Suitable for Use with Commonly Used Acids, Alkalis and Solvents |
Type | Beaker |
Autoclavable | Autoclavable |
Disposable | Single-use |
Graduated | Yes |
Documents
Scientific Resources
Brochures
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Water analysis
File size: 7.3 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Tri-Cornered Polypropylene Beakers >
Spot an opportunity for improvement?Share a Content Correction