missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel Cell Spreader
Spread cells smoothly and evenly. Fisherbrand™ Stainless Steel Cell Spreader can be sterilized and reused.
Brand: Fisherbrand™
15.07 EUR valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.04090kg
Description
- Domed headpiece promotes smooth spreading.
- Reusable
- Flame and autoclave sterilizable
Specifications
Diameter: 33 x 4 mm | |
Triangular | |
1 Ea. | |
Yes |
Non-sterile | |
Cell Spreader | |
Stainless Steel | |
203 mm |