missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Copan Italia™ Cell Spreader
Use the Copan Italia™ Cell Spreader to perform bacterial CFU plate counts on water, milk, urine and other liquid samples.The laboratory apparatus is disposable, sterile, T-shaped and blue in color.
Specifications
Color | Blue |
---|---|
Product Type | Cell Spreader |
Sterility | Sterile |
Length (Metric) | 171 mm |
Shape | T |
Description
- 171mm
- T shape
- Sterile
- Blue
Specifications
Blue | |
Sterile | |
T |
Cell Spreader | |
171 mm | |
Single-use |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title