missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Triangular PTFE Stir Bars
Particularly effective for dissolving solids and mixing sediments due to scraping-like action on the base of the container. The triangular PTFE stir bar provides stable stirring action for flat-bottom containers.
12.45 € - 25.95 €
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
Color | White |
Description | PTFE encapsulated Alnico V magnet core |
Shape | Triangle |
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
11848932
|
Fisherbrand™
001.440 |
40 x 14mm | N/A | ||||||
11818872
|
Fisherbrand™
001.412 |
12 x 6mm |
22.65 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
12626326
|
Fisherbrand™
001.420 |
20 x 8mm |
17.30 €
Pack of 10 |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||||
11597812
|
Fisherbrand™
001.435 |
35 x 9mm | N/A | ||||||
11828872
|
Fisherbrand™
001.425 |
25 x 8mm |
15.15 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
11898922
|
Fisherbrand™
001.425.14 |
25 x 14mm |
25.95 €
Pack of 10 |
Estimated Shipment: 16-12-2024
Log in to see stock. |
|||||
11848872
|
Fisherbrand™
001.450 |
50 x 12mm | N/A | ||||||
11858932
|
Fisherbrand™
001.455 |
55 x 14mm | N/A | ||||||
Description
- Stable, general-purpose magnetic stir bar
- Particularly effective for dissolving solids and mixing sediments due to scraping-like action on the base of the container
- Autoclavable
Specifications
Autoclavable | |
White | |
Triangle |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE encapsulated Alnico V magnet core | |
Containers & Vessels / Stirrer Hot Plates |