missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- 100% cotton lightweight knitted glove
- The knitting technique helps to obtain a glove that conforms snugly to the hand and good dexterity
- The glove offers maximum comfort and added sturdiness
- Of a neutral pH level and without any treatment, this cotton is tolerated perfectly well by the skin and limits the absorption of perspiration
- The tight knit gives the glove perfect support, limits the penetration of dirt, offers a good touch while offering protection against small cuts
- Light color enhances the glove's hygiene and cleanliness properties

Specifications
Specifications
Certifications/Compliance | EN 420-2003 EEC Basic standards |
Construction | Seamless Knit |
Description | 13 gauge |
Material | Cotton |
Size | 8 |
Glove Cuff Style | Elasticated |
Length (Metric) | 23 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Honeywell™ TRICOTON Light Gloves >
Spot an opportunity for improvement?Share a Content Correction