missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trimethoxyboroxine, Thermo Scientific™
Click to view available options
Quantity:
25 g
100 g
250 g
Packaging:
Glass bottle
Description
This Thermo Scientific brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.

Specifications
Specifications
Melting Point | 10°C to 11°C |
Color | Colorless |
Density | 1.2160g/mL |
Flash Point | 14°C |
Packaging | Glass bottle |
Refractive Index | 1.3996 |
Quantity | 25 g |
Specific Gravity | 1.216 |
Solubility Information | Solubility in water: reacts |
Viscosity | 21.7 mm2/s (20°C) |
Show More |
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
1 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
A0236244 | Certificate of Analysis | 12/08/2022 | 139962500,139960250,139961000 |
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Trimethoxyboroxine, Thermo Scientific™ >
Spot an opportunity for improvement?Share a Content Correction