missing translation for 'onlineSavingsMsg'
Learn More

Medline Scientific™ CETI Steddy Stereo Binocular Microscope

With dual LED illumination, a single, sturdy column focusing unit and a choice of base shapes.

Brand:  Medline Scientific™ 7500.9000M

Product Code. 13430629

  • 4695.00 € / Each
Estimated Shipment: 03-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Stereoscopic zoom microscope
  • Diamond-shaped base allows the hands to be rested on the base of the unit, providing the necessary support for delicate operation or manipulation of the sample during examination
  • Alternative, broad-based unit offers a greater surface area for examination of larger samples
  • Binocular head inclined at 45° with photo port
  • Interpupillary distance adjustment (Siedentopf type), 55 to 75mm
  • Dioptric compensation on both eyepiece tubes
Specifications

Specifications

2 rubber eyecups, dust cover, instruction manual and one blue filter
Trinocular stereoscopic zoom microscope
1.5X to 195X
220/240 V 50/60 Hz
LED Variable
WF 10X/20 mm
220/240 V
Broad shape
0.65 to 4.5x
Trinocular, 45° inclined, with photo port
50/60 Hz