missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Triphenylphosphine resin, 1% crossl.with DVB, 1.0-1.5 mmol/g, 200-400 mesh, Thermo Scientific Chemicals
missing translation for 'orderingAttributeHoverText'
Quantity:
1 g
5 g
Packaging:
Glass bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
For C-C Bond Formation (Olefination)
Specifications
Specifications
Color | White to Yellow |
Physical Form | Beads |
Loading | 1.0 to 1.5 mmol/g |
Mesh Size | 200 to 400 mesh |
Packaging | Glass bottle |
Quantity | 5 g |
Chemical Name or Material | Triphenylphosphine resin, 1% crosslinked with DVB |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'