missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ Triple-Insulated Tubing for Baths
Specifications
For Use With (Equipment) | CF30, CF31, CF40, CF41 Cryo-compact circulator, F25-HE refrigerated/heating circulator |
---|---|
Temperature Range | -100°C to +350°C |
Type | Triple Insulated Tubing |
Includes | M16 x 1 connector |
Material | Metal |
Specifications
CF30, CF31, CF40, CF41 Cryo-compact circulator, F25-HE refrigerated/heating circulator | |
Triple Insulated Tubing | |
Metal |
-100°C to +350°C | |
M16 x 1 connector |