Learn More
Thermo Scientific™ TSB Blood Bank Refrigerators
The TSB Series blood bank refrigerators are built with the security, quality, and environmentally sustainable features you have come to expect from Thermo Scientific.
6100.35 € - 13266.00 €
Specifications
Description | TSB Series Blood Bank Refrigerator |
---|---|
Temperature Range | 2°C to 8°C |
Temperature (Setpoint) | +4°C |
Refrigerant | R290 |
Cabinet Material | Steel |
Product Code | Brand | Capacity (Metric) | Plug Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Plug Type | Price | Quantity & Availability | ||||
17436202
|
Thermo Scientific™
TSB140REGBW |
140 L | UK |
6100.35 €
Each |
In Stock
Log in to see stock. |
||||
17476202
|
Thermo Scientific™
TSB1500REGBW |
1500 L | UK |
13266.00 €
Each |
In Stock
Log in to see stock. |
||||
17416212
|
Thermo Scientific™
TSB250REGBW |
250 L | UK |
7557.60 €
Each |
Estimated Shipment: 02-04-2025
Log in to see stock. |
||||
17456212
|
Thermo Scientific™
TSB400REGBW |
400 L | UK |
8100.30 €
Each |
Estimated Shipment: 02-04-2025
Log in to see stock. |
||||
17496212
|
Thermo Scientific™
TSB700REGBW |
700 L | UK |
9447.00 €
Each |
Estimated Shipment: 02-05-2025
Log in to see stock. |
||||
Description
The Thermo Scientific TSB Series Blood Bank Refrigerators are designed to meet the strict requirements for storage of blood and blood related products in full compliance with 93/42/CE – class IIa regulation.
TSB Series Blood Bank Refrigerators are purpose built to meet the stringent guidelines to meet 93/42/CE class IIa regulation as a medical device for storage of blood and blood related products.
- Wide range of sizes from 140L undercounter to 1500L double door.
- Touchscreen digital controller with onboard datalogging
- Whisper quite operation < 50 dBA
- Triple pane glass doors.
- White painted interior and exterior
- Temperature, door ajar, and power failure (with battery backup) alarms.
- Low energy consumption with real time energy monitoring
- Low heat output
- Rear access port
- Electronic lock with password protection
Specifications
TSB Series Blood Bank Refrigerator | |
+4°C | |
Steel | |
93/42/CEE, 2014/30/UE, 2014/35/UE, 2014/53/UE (only if wireless option), 2011/65/UE | |
1 Rear Access Port | |
Alarm | |
230 V/50 Hz |
2°C to 8°C | |
R290 | |
Painted Steel | |
Touchscreen Control with Password Protection | |
Adaptive Defrost | |
Smart-Vue Pro Compatible | |
50 Hz |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.