Learn More
Thermo Scientific™ TSG Series Undercounter Refrigerators
Benefit from innovative refrigeration solutions for healthcare and research needs
Marke: Thermo Scientific™ TSG505SA
3258.50 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.
Beschreibung
Thermo Scientific™ TSG Series, powered by solid state refrigeration technology, has been designed to meet the rigorous and demanding needs of healthcare, research and industrial applications where solid performance is required.
Certified to NSF/ANSI 456 Vaccine Storage standard, the TSX series can help you meet regulations and guidelines from the CDC, World Health Organization, and other Health Ministries on vaccine storage and handling.
The TSG Series delivers the performance and quality you need, in addition to the low sound, low energy, and exceptional user experience you deserve.
Key features of the TSG505 Undercounter Refrigerator:
- Solid state refrigeration technology
- Whisper quiet operation leading to a more comfortable work environment supporting clinical and healthcare needs
- Increased capacities due to fewer refrigeration components means you can store more in less space
- Energy Star rated performance meaning lower operating costs
- Green refrigerants supporting global initiatives to reduce green house gas emissions
- Full alarm set, including hi/lo temperature, door ajar and power fail to support requirements for medical storage
- Remote alarm contacts on TSG505, supporting requirements of research for monitoring
Warranty: varies by country, please contact us for details
Spezifikation
5.5 cu. ft. | |
2°C to 9°C | |
1 | |
3 | |
CE, UL | |
No | |
SMART VUE Compatible, Remote Alarm Contacts | |
26.9 in. (door closed) | |
684 mm | |
23 in. | |
23.6 in. | |
NEMA 5-15 P, More Global Types Available | |
100 - 240 V 50-60 Hz |
156 L | |
Solid | |
Right | |
Powder-coated CRS | |
Undercounter | |
Automatic | |
Remote Alarm Contacts | |
20.5 in. | |
32 in. | |
813 mm | |
600 mm | |
100/240 V | |
Energy efficient |