missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TSG Series Undercounter Refrigerators
GREENER_CHOICE

Benefit from innovative refrigeration solutions for healthcare and research needs

Brand:  Thermo Scientific™ TSG505GA

3676.50 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 16445249

  • 3989.85 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Thermo Scientific™ TSG Series, powered by solid state refrigeration technology, has been designed to meet the rigorous and demanding needs of healthcare, research and industrial applications where solid performance is required.

Certified to NSF/ANSI 456 Vaccine Storage standard, the TSX series can help you meet regulations and guidelines from the CDC, World Health Organization, and other Health Ministries on vaccine storage and handling.

The TSG Series delivers the performance and quality you need, in addition to the low sound, low energy, and exceptional user experience you deserve.

Key features of the TSG505 Undercounter Refrigerator:

  • Solid state refrigeration technology
  • Whisper quiet operation leading to a more comfortable work environment supporting clinical and healthcare needs
  • Increased capacities due to fewer refrigeration components means you can store more in less space
  • Energy Star rated performance meaning lower operating costs
  • Green refrigerants supporting global initiatives to reduce green house gas emissions
  • Full alarm set, including hi/lo temperature, door ajar and power fail to support requirements for medical storage
  • Remote alarm contacts on TSG505, supporting requirements of research for monitoring


Warranty: varies by country, please contact us for details

TRUSTED_SUSTAINABILITY
Specifications

Specifications

5.5 cu. ft.
2°C to 9°C
1
3
CE, UL
No
SMART VUE Compatible, Remote Alarm Contacts
26.9 in. (door closed)
32 in.
813 mm
600 mm
100/240 V
Energy efficient
156 L
Glass
Right
Powder-coated CRS
Undercounter
Automatic
Remote Alarm Contacts
684 mm
23 in.
23.6 in.
NEMA 5-15 P, More Global Types Available
100 - 240 V 50-60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers