missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TSX Series High-Performance Blood Bank Refrigerators
BIOPHARMA

Product Code. 16377181 Shop All Thermo Scientific Products
Click to view available options
Plug Type:
CEE 7/7
Electrical Requirements:
208-230V, 50Hz
Door Style:
Double Glass
Glass
Capacity (English):
11.5 cu. ft.
23 cu. ft.
29.2 cu. ft.
51.1 cu. ft.
Unit Size:
Each
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 16377181

Brand: Thermo Scientific™ TSX3004BV

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Thermo Scientific™ TSX Series high-performance blood bank refrigerators offer a sustainable choice for whole blood and blood components refrigeration.

Thermo Scientific™ TSX Series high-performance blood bank refrigerators are designed to meet strict safety and performance requirements established by the AABB and ANRC.

Now certified to the AABB Standards-Compliant Product Evaluation (SCoPE) program, the FDA Class II listed TSX series with V-Drive technology delivers the performance and quality you need in addition to the low sound, low energy and exceptional user experience you deserve

The drive for sample integrity and security

  • The unique V-drive technology is designed to detect usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed, saving energy without compromising protection
  • Easy to use microprocessor control with interior light, setpoint security and alarms
  • Standard door locks provide comfort and assurance
  • Factory pre-set to 4°C to meet blood storage guidelines
  • Standard dual-zone temperature display probes

Enabling compliance

  • Certified to AABB SCoPE
  • Listed as US FDA Class IIs
  • Tested and certified to conform with the design and safety standards of UL/EN 61010

Designed for an ergonomic and comfortable experience

  • Ergonomically designed door handle with a soft-touch grip
  • The controller is angled to help prevent neck strain
  • Convenient, fully extendable and adjustable stainless-steel drawers
  • Whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction
  • Self-closing door with 90° stop to assist with inventory loads
  • Standard, built-in chart recorder

Verified sustainability

  • ACT Environmental Impact Factor Label Certified, providing third-party verification of the sustainable impacts of the product, its operations, and its end of life.
  • Natural, R290 refrigerants and water-blown foam make the TSX Series compliant with EU F-GAS regulations, U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP), and other Global Environmental Regulations.
  • Manufactured in an award-winning, zero-waste to landfill facility

Ready for connectivity and monitoring

  • Thermo Scientific™ DeviceLink™ Connect ready, enabling you to have a connected experience with your unit so you always—and anywhere— know the safety of your samples and the performance of your refrigerator or freezer.**
  • Compatible with wireless monitoring systems and remote alarm contacts including our Thermo Scientific™ Smart-Vue™ Pro wireless monitoring systems

Make it your own

  • Alternate Door swing configuration and door types
  • Stainless Steel interior finish
  • E-Lock Adapter kits
  • 4-20 milliamp transmitters and other remote alarm modules
  • Specialty, regional, and country specific plugs

Services and support

  • Industry Leading 120-month compressor warranty (varies by country, please contact us for details)
  • Optional Validation Testing Programs include in house and field-based temperature mapping and Installation Qualification (IQ) and Operation Qualification (OQ) programs
  • Optional Factory Acceptance Test results including QC Test Log Sheets and QC Temperature Graphs

*V voltage models only

**DeviceLink Connect availability is country specific. Please contact your Thermo Scientific representative for more details.

TRUSTED_SUSTAINABILITY

Spezifikation

Description TSX Series High-Performance Blood Bank Refrigerator
Type High-Performance Refrigerator
Capacity (English) 29.2 cu. ft.
Capacity (Metric) 827 L
Temperature (Setpoint) 3°-7°C (4°C)
Refrigerant R290
Door Style Glass
Drawers Stainless Steel (Drawer)
No. of Drawers 6
Insulation Water-Blown Foam
Certifications/Compliance UL, cUL, FDA, AABB SCoPE, MDD 93/42/EEC (Class IIa), AABB SCoPE
Display Microprocessor
Product Line TSX Series
Defrost Automatic
Monitoring Options Alarm, Recorder
Chart Recorder Standard
Smart View Compatibility Smart-Vue Compatible
Dimensions (DxWxH) Exterior 37.3 x 34.0 x 78.5 in. (94.7 x 86.4 x 199.4 cm)
Dimensions (D x W x H) Interior 28.5 x 30.0 x 58.0 in. ( 72.3 x 76.2 x 147.3 cm)
Dimensions (L x W x H) Exterior 37.3 x 34.0 x 78.5 in. (94.7 x 86.4 x 199.4 cm)
Depth (English) Exterior 37.3 in.
Depth (English) Interior 28.5 in.
Depth (Metric) Exterior 94.7 cm
Depth (Metric) Interior 72.3 cm
Height (English) Exterior 78.5 in.
Height (English) Interior 58.0 in.
Height (Metric) Exterior 199.4 cm
Height (Metric) Interior 147.3 cm
Width (English) Exterior 34.0 in.
Width (English) Interior 30 in.
Width (Metric) Exterior 86.4 cm
Width (Metric) Interior 76.2 cm
Amperage 15 A
Plug Type CEE 7/7
Voltage 230 V
Electrical Requirements 208-230V, 50Hz
Frequency 50/60 Hz
Green Features Energy efficient
Shipping Weight (English) 554 lb.
Shipping Weight (Metric) 251 kg
Weight (English) 486 lb.
Weight (Metric) 221 kg
Mehr anzeigen Weniger anzeigen

*Data on file. Based on comparisons between TSX Series and previous generation Thermo Scientific models

Berichtigung von Produktinhalten

Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.

Name des Produkts

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.

Vielen Dank, dass Sie uns helfen, unsere Website zu verbessern. Ihr Feedback wurde übermittelt