missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TSX Series High-Performance Plasma Freezers
BIOPHARMAGREENER_CHOICE

Thermo Scientific™ TSX Series high-performance plasma freezers offer a sustainable choice for plasma storage.

Brand:  Thermo Scientific™ TSX5030LV

 View more versions of this product

Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 15953620

This item is not returnable. View return policy

Description

Description

Thermo Scientific™ TSX Series high-performance –30°C plasma freezers are designed to meet strict safety and performance requirements established by the AABB and ANRC.

Now certified to the AABB Standards-Compliant Product Evaluation (SCoPE) program, the FDA Class II and MDD 93/42/EEC Class IIa listed TSX series with V-Drive technology delivers the performance and quality you need in addition to the low sound, low energy and exceptional user experience you deserve.

  • Designed to meet the strict requirements established by the AABB and FDA for the storage of plasma
  • Store up to 532 plasma boxes in the 23 cu. ft. freezer (250 mL boxes)
  • Store up to 1064 plasma boxes in the 51.1 cu. ft. freezer (250 mL boxes)
  • Whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction
  • Unique V-drive technology is designed to detect usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed, saving energy without compromising protection
  • Up to 50% less energy usage than conventional refrigerant models*
  • Natural, R290 refrigerant and water-blown foam make the TSX Series compliant with the U.S. Environmental Protection Agency’s Significant New Alternatives Policy (SNAP)
  • Manufactured in an award-winning, zero-waste to landfill facility
  • Temperature range of -35° to -15°C, factory setpoint at -30°C
  • Convenient, fully extendable and adjustable stainless steel drawers
  • Lower HVAC costs as a result of less heat emission into the environment*
  • Easy to use microprocessor control with interior light, setpoint security and alarms
  • Compatible with wireless monitoring systems and remote alarm contacts
  • Standard door locks provide comfort and assurance
  • Ergonomic door handle
  • Standard factory-installed chart recorder
  • Warranty varies by country, please contact us for details
TRUSTED_SUSTAINABILITY
Specifications

Specifications

High-Performance Freezer
1447 L
Double Solid
Stainless Steel
UL, cUL, CE, FDA, MDD 93/42/EEC (Class IIa), AABB SCoPE
TSX Series
Automatic
37.9 x 56.5 x 78.5 in. (96.2 x 143.5 x 199.4 cm)
28.5 in.
72.4 cm
58 in.
147.3 cm
52.5 in.
133.4 cm
Standard
15 A (CB)
230 V
50/60 Hz
R290
7
51.1 cu. ft.
-35° to -15°C (-30°C)
2
7
Microprocessor
Warranty varies by country, please contact us for details
28.5 x 52.5 x 58 in. (72.4 x 133.4 x 147.3 cm)
37.8 in.
96.0 cm
78.5 in.
199.4 cm
56.5 in.
143.5 cm
Wireless
Smart-Vue Compatible
CEE 7/7
208-230V, 50Hz
Energy efficient
Boxes (1064)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers