missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TSX Series High-Performance Undercounter Lab Refrigerators
BIOPHARMAGREENER_CHOICE

For a better environment inside and out - Introducing our new undercounter lab refrigerator.

5467.20 € - 5517.45 €

Specifications

Capacity (English) 5.5 cu. ft.
Capacity (Metric) 156 L
No. of Doors 1
Shelves 3
Certifications/Compliance CE, REACH, RoHS, UL
View More Specs

Products 2
Product Code Brand Door Style Plug Type Price Quantity & Availability  
Product Code Brand Door Style Plug Type Price Quantity & Availability  
16669233
BIOPHARMAGREENER_CHOICE
View accessory products View Documents
Thermo Scientific™
TSX505GA
Single Glass NEMA 5-15 P
5467.20 €
Each
Estimated Shipment: 21-07-2025
to see stock.
Add to basket
 
16638252
BIOPHARMAGREENER_CHOICE
View accessory products View Documents
Thermo Scientific™
TSX505SA
Single Solid NEMA 5-15 P
5517.45 €
Each
In Stock
to see stock.
Add to basket
 
Description
Show More
Specifications

Specifications

5.5 cu. ft.
1
CE, REACH, RoHS, UL
Alarm
20.5 in.
52 cm
23 in.
23.6 in.
60 cm
100 - 240 V 50-60 Hz
156 L
3
Automatic
26 in.
66 cm
31.8 in.
58.4 cm
19.5 in.
10 A Max / 3 A Steady State
50/60 Hz
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ TSX Series High-Performance Undercounter Lab Refrigerators

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.