Learn More
Thermo Scientific™ TSX Series Ultra-Low Freezers
Thermo Scientific™ TSX Series ultra-low freezers are designed to meet the highest sustainability, temperature management and reliability standards for -80°C and -70°C storage.
Brand: Thermo Scientific™ TSX60086V
18575.28 EUR valid until 2025-12-31
Use promo code "25041" to get your promotional price.
View more versions of this product
Description
The ENERGY STAR™ certified Thermo Scientific™ TSX Series ultra-low freezers are designed to meet the highest standards in reliability, sustainability and temperature management. At the heart of the TSX Series is V-drive technology, designed to adapt to user patterns, substantially reducing energy and HVAC costs without compromising performance. All TSX Series freezers are manufactured in a zero-waste facility and are built with natural refrigerants and water-blown foam insulation, compliant with the U.S. EPA's Significant New Alternatives Policy (SNAP), the European Union's F-Gas compliance and other sustainability standards.
From our first ULT freezer in 1940 to today, the combined experience of REVCO, Forma Scientific, Jewett, Harris, and other families of products continues to drive our ability to deliver industry-leading innovations that help accelerate science and health care.
Performance- No need to worry about where your samples are stored within the freezer. With peak variation less than 5°C, your samples are protected and safely stored throughout the entire cabinet space. *
- Long warm-up time from -50°C to -80°C: 5.05 hours*
- Quiet enough to reside directly in the laboratory, rather than in the hall. At just 45.5 dBA, the TSX Series' sound level is comparable to a home refrigerator.*
- V-drive's adaptive control is designed to detect usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed, saving energy without compromising protection
Wireless Monitoring Solution
Thermo Scientific™ DeviceLink™ comes embedded in your ULT freezer providing real-time monitoring of system status and sample temperature.- View critical lab equipment data and equipment notifications on your mobile and web applications.
- Display temperature
- Ambient temperature
- Alarm and alerts notification
- Access data anytime, anywhere—data and alarms from monitored lab equipment are securely stored on the Cloud and sent to the user via email and mobile-phone notifications
- InstrumentConnect™ streamLined dashboard-style reporting reduces time spent interpreting data
- Unlike traditional connectivity methods, DeviceLink™ operates on a client-cloud architecture, requiring minimal IT support
- No need to install sensors—the only plug-in is the equipment data port to read the parameters directly from the factory-installed sensors
- Applicable Networks: WPA2-PSK, WPA-PSK, WEP, WPA2-EAP-PEAP, WPA-EAP-PEAP
- Newly re-designed touch-screen user interface with easy-to-use: set-up wizard, event log, temperature mapping and data downloads via a built-in USB port
- Eliminate the need for a separate chart recorder with the touch-screen's datalogging and temperature mapping features, all exportable via a built-in USB port
- Ergonomic design including comfortable door handle, eye-level touch-screen and shelf-level placement that don't require floor-level loading of racks
- Four capacities (400, 500, 600 and 700 2-inch box) to accommodate a variety of storage needs and lab footprint specifications
- Compatible with most racking systems including a full range of Thermo Scientific™ racks for boxes, microplates, Thermo Scientific™ Matrix™ and Nunc CryoBank™ tubes
- Security features including alarm settings, padlock-compatible doors and optional access card entry
Sustainability
- Natural refrigerants and water-blown foam insulation, making the TSX Series compliant with the U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP), the European Union's F-Gas and other sustainability standards
- Manufactured in an award-winning, zero-waste to landfill facility
- Lower HVAC costs as a result of less heat emission into the environment
Footnotes:
* Typical freezer data based on internal testing with freezer setpoint at -80°C and ambient temperature at 20°C. Performance data varies across freezer size and electrical specifications.
Specifications
TSX Series Ultra-Low Freezers, 600-Box Capacity, 230V, 50Hz | |
28.8 cu. ft. | |
-50°C to -86°C | |
Stainless Steel | |
245 lb. | |
CE, ENERGYSTAR | |
Touch-Screen LCD | |
Warranty varies by country, please contact us for details | |
37.6 x 39.6 x 78 in. (95.5 x 100.6 x 198.1 cm) | |
37.6 in. | |
95.5 cm | |
78 in. | |
198.1 cm | |
39.6 in. | |
100.6 cm | |
Alarm, Recorder | |
Smart-Vue Compatible | |
EU | |
230 V 50 Hz | |
60,000 x 2 mL | |
R290 (1st stage), R170 + R290 mix (2nd stage) | |
347 kg | |
308 kg | |
24 |
Ultra-Low Freezer, Upright | |
816 L | |
Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant) | |
3 | |
111 kg | |
Upright | |
TSX Series | |
Manual | |
28.3 x 34.4 x 51.2 in. (71.9 x 87.3 x 130.1 cm) | |
28.3 in. | |
71.9 cm | |
51.2 in. | |
130.1 cm | |
34.4 in. | |
87.3 cm | |
Thermo Scientific™ DeviceLink™ (Networks: WPA2-PSK, WPA-PSK, WEP, WPA2-EAP-PEAP, WPA-EAP-PEAP) | |
4/10 A | |
230 V | |
50 Hz | |
V-drive | |
765 lb. | |
679 lb. | |
2 in. Boxes (600) |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
- Data is representative of performance and not published product specifications. Results should not be referenced in developing any regulatory parameters for specific customer usage.
- Freezer performance will vary based on customer product volume, storage format, operating conditions, test methodology and performing recommended maintenance
- Continuous product enhancements may, without notice, result in amendments or omissions to this technical data sheet. Thermo Scientific cannot accept responsibility for damage, injury, loss or expenses resulting from misapplication of the information herein.