missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ MixMate Tube Holder
Shop All Eppendorf Products
Click to view available options
Tube Capacity:
0.2 mL
0.5 mL
2 mL
No. of Positions:
24
96
Unit Size:
Each
Beschreibung
- Tube Holders for Eppendor MixMate™
- The 3-in-1 mixer for plates, tubes and vortex mixing
- High speed instrument guarantees complete mixing of your samples in seconds
- Outstanding 2D Mix-Control provides optimized mixing with anti-spill technology
Spezifikation
Spezifikation
| Tube Capacity | 0.5 mL |
| Product Type | Tube Holder |
| For Use With (Equipment) | 24 x 0.5mL reaction vessels |
| No. of Positions | 24 |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Spot an opportunity for improvement?Share a Content Correction