missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Tube Holders for Fast-Freeze™ and Lyph-Lock™ Flasks
Holds tubes in upright position for freeze drying.
336.00 €
Specifications
Material | Stainless Steel |
---|---|
For Use With (Equipment) | 900 ml or larger Fast-Freeze™ Flasks |
Includes | Stainless steel tube holder |
Diameter (English) | 3.25 in. |
Height (English) | 6.7 in. |
Product Code | Brand | Quantity | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | ||||||
15629900
|
Labconco™
7379400 |
17mm x 120mm tubes |
336.00 €
Each |
Estimated Shipment: 23-05-2025
Log in to see stock. |
||||||
15807456
|
Labconco™
7379500 |
30mm x 115mm tubes |
336.00 €
Each |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||||||
Description
Holds tubes in upright position for freeze drying.
Tube Holder, 17mm x 120mm- Holds up to 9 each (15 ml) 17 mm x 120 mm tubes
- Fits inside 900 ml or larger flask
- Made of stainless steel
- Holds tubes in upright position (tubes and glassware not included)
Specifications
Stainless Steel | |
Stainless steel tube holder | |
6.7 in. |
900 ml or larger Fast-Freeze™ Flasks | |
3.25 in. | |
0.5 lb. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labconco™ Tube Holders for Fast-Freeze™ and Lyph-Lock™ Flasks