missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Tube Racks for Solaris™ Open Air Shakers & Temperature Controlled Shakers, and MaxQ™ 6000 Shakers

Mix and match Thermo Scientific™ shaker accessories to suit individual needs in the laboratory. Adjustable Test Tube racks are compatible with Solaris Open Air, Solaris Temperature Controlled Benchtop Shakers and MaxQ6000 Shakers.

Brand:  Thermo Scientific™ 236090

 View more versions of this product

Product Code. 17801895

  • 324.62 € / Each
Estimated Shipment: 04-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Mix and match Thermo Scientific™ Solaris shaker accessories to suit individual needs in the laboratory. Compatible with Solaris Open Air, Solaris Temperature Controlled Benchtop Shakers and MaxQ6000 Shakers

Mix and match Thermo Scientific™ Solaris™ shaker accessories to suit individual needs in the laboratory.  Compatible with Solaris Open Air, Solaris Temperature Controlled Benchtop Shakers and MaxQ6000 Shakers. The adjustable rack holder allows for the test tube rack to be securely shaken, even when positioned at an angle.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

72 Tubes
Test Tube Rack
Adjustable tube rack for 10 to 13 mm tubes
10 to 13 mm
240 x 118 x 83 mm
Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, MaxQ 6000 Shakers