Learn More
Thermo Scientific™ Tube Revolver Rotator
Increase your lab's efficiency with our variable speed tube rotator with a small footprint, flexible design, and simple display that help increase flexiblity and effectiveness.
330.72 € - 459.00 €
Specifications
Speed Range | 10 to 40 rpm |
---|---|
Electrical Requirements | 100/240 V, 50/60 Hz |
Voltage | 100/240 V |
Temperature Range (Metric) | 4°C to 60°C |
Wattage | 6 W |
Product Code | Brand | Holds | Speed Range | Plug Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Speed Range | Plug Type | Price | Quantity & Availability | |||
15228854
|
Thermo Scientific™
88881001 |
Combination of 4 paddles of: 7 x 10 to 15 mL tubes 7 x 5 to 7 mL tubes 15 x 1.5 to 2 mL tubes 21 x 0.5 to 0.8 mL tubes One paddle of 6 x 50 mL tubes |
10 to 40 rpm | US Plug | |||||
15238854
|
Thermo Scientific™
88881002 |
Combination of 4 paddles of: 7 x 10 to 15 mL tubes 7 x 5 to 7 mL tubes 15 x 1.5 to 2 mL tubes 21 x 0.5 to 0.8 mL tubes One paddle of 6 x 50 mL tubes |
10 to 40 rpm | Cord set with various plugs |
459.00 €
Each |
In Stock
Log in to see stock. |
|||
Description
Increase your lab's efficiency with the variable speed Thermo Scientific™ Tube Revolver / Rotator. A small footprint, flexible design and simple display help increase flexiblity and effectiveness.
- Interchangeable rotisseries accommodate different tube sizes for maximum flexiblity. Each paddle can be adjusted from 0-90 degrees.
- Achieve more effective mixing with oscillating mode. Oscillation will occur at every 40 degrees in the rotation cycle.
- Small footprint
- Plug-and-play simplicity
- Maintenance-free motor, quiet operation
Warranty
Two-year warranty.
Specifications
10 to 40 rpm | |
100/240 V | |
6 W | |
Rotator | |
50/60 Hz | |
195 mm | |
154 mm | |
225 mm | |
1.2 kg | |
Two 10/15mL paddles (88881005) Two 5mL/7mL paddles (88881006) Two 1.5mL/2mL paddles (88881007) One 50mL paddle (88881009) Paddles can also be purchased as accessories in quantities listed above |
100/240 V, 50/60 Hz | |
4°C to 60°C | |
Combination of 4 paddles of: 7 x 10 to 15 mL tubes 7 x 5 to 7 mL tubes 15 x 1.5 to 2 mL tubes 21 x 0.5 to 0.8 mL tubes One paddle of 6 x 50 mL tubes |
|
cCSAus, CE | |
7.7 in. | |
6 in. | |
8.9 in. | |
2.65 lb. | |
Tube Revolver, Rotator | |
2 Years |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.