missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Rack Packed Tubes
Compatible with standard microplates and suitable for working with multi-channel pipettors. BRAND™ Rack Packed Tubes are ideal for biological tests, such as PCR*, cell uptake studies, RIA and EIA.
Brand: Brand™ 781525
This item is not returnable.
View return policy
Description
- Polypropylene tubes and rack are autoclavable at 121°C for 20min (except polyethylene caps)
- Compatible with standard microplates and suitable for working with multi-channel pipettors
- Size of tubes: outer diameter 8.8mm, height 45mm Ideal for biological tests, such as PCR*, cell uptake studies, RIA and EIA.
Specifications
8.8 mm | |
Autoclavable | |
Polypropylene | |
45mm | |
8 strip tubes, 120/Pk. | |
Non-sterile |
Polyethylene | |
1.2 mL | |
Ideal for biological tests, such as PCR, cell uptake studies, RIA and EIA. | |
120/Pk. | |
121°C |