missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Benchtop Tubing Cutter

Use this tubing cutter for general tube cutting applications. Cole-Parmer™ Benchtop Tubing Cutter is ideal for laboratory use. Steel blade makes right-angle cuts in plastic tubing 1/16 to 5/8 in. OD.

Brand:  Cole-Parmer™ 06438-10

Product Code. 11785009

This item is not returnable. View return policy

Description

Description

Use this tubing cutter for general tube cutting applications. Cole-Parmer™ Benchtop Tubing Cutter is ideal for laboratory use. Steel blade makes right-angle cuts in plastic tubing 1/16 to 5/8 in. OD.

Makes clean, straight cuts
  • Portable, pocket-sised cutter
  • Cuts flexible tubing from 1.6mm to 19mm (0.06 to 0.75 in.) O. D.
  • The jaw is lightly spring-loaded and will remain closed for safety when not in use
  • Replaceable, hardened steel blade
  • Length: 7.6cm (3 in.)
Specifications

Specifications

0.06 to 0.75 in.
3 in.
1 Each
Tubing Cutter
1.6 to 19 mm
7.6 cm
Flexible
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ Benchtop Tubing Cutter > Material: Steel

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.