Learn More
Masterflex™ L/S™ Precision Tubing, PharMed™ BPT
Use this tubing for cell and tissue culture work and pharmaceutical applications. Masterflex™ L/S™ Precision Tubing, PharMed™ BPT resists acids, alkalies, oxidizing agents, and animal and vegetable oils. Tubing is heat-sealable, bondable and formable. Good for light-sensitive samples.
145.00 € - 363.00 €
Product Code | Brand | Tubing Size | Overall Length (English) | Diameter (English) Inner | Material | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Overall Length (English) | Diameter (English) Inner | Material | Price | Quantity & Availability | ||
11852603
|
Masterflex™
06508-13 |
13 | 25 ft. | 1/16 in. | PharMed BPT |
145.00 €
Each |
Estimated Shipment: 25-11-2024
Log in to see stock. |
||
11862603
|
Masterflex™
06508-14 |
14 | 25 ft. | 1/16 in. | PharMed BPT |
212.00 €
7.50m |
Estimated Shipment: 31-10-2024
Log in to see stock. |
||
11872603
|
Masterflex™
06508-16 |
16 | 25 ft. | 1/8 in. | PharMed BPT |
363.00 €
7.50m |
In Stock
Log in to see stock. |
||
11892603
|
Masterflex™
06508-17 |
17 | 25 ft. | 1/4 in. | PharMed BPT |
298.00 €
Each |
Estimated Shipment: 18-11-2024
Log in to see stock. |
||
11802613
|
Masterflex™
06508-18 |
18 | 25 ft. | 3/8 in. | PharMed BPT |
238.00 €
Each |
Estimated Shipment: 25-11-2024
Log in to see stock. |
||
11882603
|
Masterflex™
06508-25 |
25 | 25 ft. | 3/16 in. | PharMed BPT |
182.00 €
Each |
Estimated Shipment: 31-10-2024
Log in to see stock. |
||
Description
Use this tubing for cell and tissue culture work and pharmaceutical applications. PharMed™ BPT L/S™ Precision Pump Tubing resists acids, alkalies, oxidizing agents, and animal and vegetable oils. Tubing is heat-sealable, bondable, and formable. Also good for light-sensitive samples.
Masterflex™ L/S™ pump tubing is manufactured to extremely close tolerances that match our L/S™ pump heads, ensuring accurate, repeatable flow and long tubing life. Our pump tubing is factory-tested and optically inspected to provide the best performance from your peristaltic pump.
- Applications: Cell and tissue culture work and pharmaceutical uses. Also good for light-sensitive samples.
- Characteristics: Nontoxic; nonhemolytic; extremely low permeability; resists acids, alkalies, oxidizing agents, and animal and vegetable oils; heat-sealable, bondable, and formable. Opaque beige.
- Certifications: FDA compliant and meets USP Class VI and EP requirements. Tubing is manufactured according to GMP.
Specifications
25 ft. |