missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PVC Tubing for HF2 pump head
For use with HF2 pump head
Brand: Gilson™ F117982
This item is not returnable.
View return policy
Description
As part of our MINIPULS™ 3 and Evolution lines of peristaltic pumps, Gilson offers a variety of tubing of different material, inner diameter sizes, and lengths.
Choice of Materials
- Silicone (Versilic™) tubing—is biologically neutral and does not inhibit cell culture while meeting European Pharmacopeia requirements, USP Class VI biological tests, and ISO 10993 biocompatibility.
- ISOVERSINIC™ tubing—shows excellent resistance to strong acids, oxidizing agents, and aromatic and chlorinated solvents.
- PharMed™ tubing—meets European Pharmacopeia requirements, USP Class VI biological tests, and ISO 10993 biocompatibility.
- PVC (Tygon™) tubing—handles virtually all inorganic chemicals found in the lab and can be used in corrosive environments.
Specifications
Autoclavable | |
PVC | |
300 cm | |
general use | |
340mL/min. | |
Transparent | |
Extension Pump Tubing |
8 mm | |
11 mm | |
For HF2 pump heads | |
1 Each | |
Low | |
94°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction