missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Tubing for Peristaltic and ICP Pumps and Manifolds: Accu-Rated™ PVC

Two-stop tubing is color coded for easy size identification

Brand:  Fisherbrand™ 14190511

 View more versions of this product

Product Code. 16409290

  • 29.00 € / Pack of 12
Estimated Shipment: 26-03-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

Two-stop tubing is color coded for easy size identification

Accu-Rated PVC

  • Great versatility for a wide range of uses
  • Moderate chemical resistance

 

Order Info

Supplied in 16 in. (41cm) lengths

Specifications

Specifications

Pump Tubing
13/200 in.
PVC
41 cm
Peristaltic and ICP pump and manifold
-50°C
1.65mm
Blue/Blue
165°F
Autoclavable
1.65 mm
16 in.
Peristaltic and ICP pump and manifold
-58°F
Sterile
Very low gas permeability
Flexible
74°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers