missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ PTFE Tubing Set
Designed for use with L/S™ PTFE-Tubing Pump Head. PTFE Tubing Set is ideal for high-purity fluids and aggressive organic solvents.
131.00 € - 197.00 €
Specifications
Product Type | Tubing |
---|---|
Material | PTFE |
Overall Length (English) | 1.25 ft. |
Overall Length (Metric) | 38 cm |
For Use With | Masterflex L/S PTFE Tubing Pump Head |
Product Code | Brand | Flow Rate | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Flow Rate | Price | Quantity & Availability | |||||
11795978
|
Masterflex™
77390-50 |
0.06 to 17mL/min. |
131.00 €
Pack of 2 |
Estimated Shipment: 27-02-2025
Log in to see stock. |
|||||
11705988
|
Masterflex™
77390-60 |
65mL/min. |
197.00 €
Pack of 2 |
Estimated Shipment: 21-02-2025
Log in to see stock. |
|||||
Description
- PTFE-tubing sets include two 38 cm (15 in.) lengths and cannot be substituted with ordinary PTFE tubing
- Translucent PTFE tubing
- Chemically inert, nontoxic, and virtually nonporous
- Excellent crack- and stress-resistance
- Low coefficient of friction
- Resin is FDA-compliant (21 CFR 177.1550); meets USP 23 Class VI requirements
- Tubing is manufactured according to GMP
- Sterilize with autoclave, ethylene oxide or use dry heat
Specifications
Tubing | |
1.25 ft. | |
Masterflex L/S PTFE Tubing Pump Head |
PTFE | |
38 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title