Learn More
Invitrogen™ Tubulin Tracker™ Variety Pack
The Tubulin Tracker Variety Pack is a kit containing Tubulin Tracker Green and Tubulin Tracker Deep Red, which provide green and deep-red fluorescence, respectively, when bound to polymerized tubulin in live cells.
Brand: Invitrogen™ T34079
291.65 EUR valid until 2025-02-21
Use promo code "24115" to get your promotional price.
Description
Tubulin Tracker Green provides fluorescence with excitation maxima of 494 nm and emission maxima of 522 nm and can be detected with standard FITC/GFP filter settings using a fluorescence microscope. Tubulin Tracker Deep Red provides fluorescence with excitation maxima of 652 nm and emission maxima of 669 nm and can be detected using standard Cy5 filter settings.
Specifications
Contains sufficient material for at least 60 slides each for Tubulin Tracker Green and Tubulin Tracker Deep Red at 1 mL / slide and 1 x working concentration.This kit contains one Tubulin Tracker Green kit (Cat. No. T34078) and one Tubulin Tracker | |
2 x 60 Slides | |
Approved for shipment on Wet or Dry Ice | |
Tubulin Tracker |
Tubulin Tracker Deep Red: 652/669, Tubulin Tracker Green: 494/522 | |
TubulinTracker™ | |
UV-Vis Labels | |
Tubulin |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.