missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Tubus™ Sampler
Sampler makes it possible to remove bulk loads of foodstuff.
171.00 € - 222.00 €
Specifications
Product Type | Sampler Tubus |
---|---|
Material | Stainless Steel (V4A) |
Autoclavable | Autoclavable |
Certifications/Compliance | DIN ISTA Standard |
For Use With (Application) | Pourable Bulk Goods, Foodstuffs |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | ||||||
10515423
|
Buerkle™
5382-0040 |
40 cm |
171.00 €
Each |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||||
10786445
|
Buerkle™
5382-0080 |
80 cm |
222.00 €
Each |
In Stock
Log in to see stock. ![]() |
||||||
Description
- For coarse-grained bulk goods
- Made of stainless steel AISI 316L (1.4404)
- Special geometry of the tip
- Corresponds to ISTA standard for seed lengths of 10 mm (wheat, oats) and 5 mm (flax, vetches)
Specifications
Sampler Tubus | |
Autoclavable | |
Pourable Bulk Goods, Foodstuffs |
Stainless Steel (V4A) | |
DIN ISTA Standard | |
40 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Tubus™ Sampler