missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WTW™ Turb™ Series 355 Portable Turbidity Meters
These portable turbidity meters are ideal for spot analysis in the field.
Specifications
Type | Portable Turbidity Meter |
---|---|
Display Type | LCD |
Response Time | 14 sec. |
Includes | Carrying case, 3 calibration standards (0.02- 10-1000 NTU), 2 empty 25 x 45m, 15mL sample volume cuvettes, cleaning tissues and 4 x AAA batteries |
Sample Size | 15 mL |
Description
- Portable turbidity meter
- Accuracy of ±2% of the measured value or ±0.1 NTU
- Includes carrying case, 3 calibration standards (0.02- 10-1000 NTU), 2 empty 25 x 45m, 15mL sample volume cuvettes, cleaning tissues and 4 x AAA batteries
- Calibration type of automatic 1 to 3 point
- Used for spot analysis in the field - especially for all applications
- Resolution of 0.01NTU from 1 to 9.99, 0.1 NTU from 10.0 to 99.9, 1 NTU from 100 to 1000
Specifications
Portable Turbidity Meter | |
14 sec. | |
15 mL | |
IP67 | |
70 mm | |
4 Micro (AAA) Alkaline Manganese | |
1.22 kg |
LCD | |
Carrying case, 3 calibration standards (0.02- 10-1000 NTU), 2 empty 25 x 45m, 15mL sample volume cuvettes, cleaning tissues and 4 x AAA batteries | |
Used for spot analysis in the field - especially for all applications | |
0.01NTU from 1 to 9.99, 0.1 NTU from 10.0 to 99.9, 1 NTU from 100 to 1000 | |
48 mm | |
0°C to 50°C | |
2 Years |