missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Turn 'n' Spray™ Spray Bottles with Overhead Valve

Product Code. 11991431
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Neck ID (Metric):
17.5 mm
18 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Spray in any direction with Turn'n' Spray's special technology. Buerkle™ Turn'n'Spray™ Spray Bottles with Overhead Valve spray uninterrupted at any angle and reaches hard-to-access areas.

Turn'n'Spray features a special technology allowing you to spray in any direction and reach hard-to-access places easily and without straining.
  • Uninterrupted spraying at any angle
  • Parts in contact with contents made of PP, PE, silicon and stainless steel
  • Nozzle diameter 0.6mm, nozzle is continuously adjustable
  • Amount sprayed per stroke: 1.2mL ± 0.1mL

Specifications

Capacity (Metric) 250 mL
Includes Overhead valve
Material Polyethylene, Polypropylene, Silicon
Neck ID (Metric) 18 mm
Height (Metric) 220 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.