missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Twin Reading Thermometer with Calibration Certificate

Twin reading thermometer with max min recording facility. Complete with calibration certificate.

Brand:  Brannan™ 22/420/3 + 49/101/0

 View more versions of this product

Product Code. 17853058

  • 150.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • High accuracy thermometer supplied with calibration certificate
  • Max min recording facility
  • High and low temperature alarm setting
  • Temp range -20 to +50°C and °F for internal
  • Temp range -50 to 70°C and °F for external
  • 2 m cable to external sensor
  • Ideally suited to read temperature in a fridge or freezer or indoor and outdoor temp
  • Magnetic fixture on back of thermometer
Specifications

Specifications

0°C, 20°C, 50°C
6.3 cm
122°F (Internal), 158°C (External)
-4°F (Internal), -58°F (External)
-4°F to 122°F (Internal), -58°F to +158°F (External)
3 Point Traceable
1 x AAA
0.1°C
LCD
2 m cable to external sensor
Plastic
50°C (Internal), 70°C (External)
-20°C (Internal), -50°C (External)
-20°C to 50°C (Internal ), -50°C to +70°C (External)
Fridge or Freezer
± 1.0°C between 0 & +50°C, ± 2.0°C between -20 & -1°C or +51 and +70°C, ± 4.0°C between -50 and -21°C
6.3 cm
6.3 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers