missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TX-400 4 x 400 mL Swinging Bucket Rotor

Support a wide range of sample sizes and applications with the swinging bucket rotor.

Brand:  Thermo Scientific™ 75003657

114.98 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.


 View more versions of this product

Product Code. 11774998

  • 147.74 â‚¬ / Pack of 4

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Support a wide range of sample sizes and applications with the Thermo Scientific™ TX-400 4 x 400mL Swinging Bucket Rotor.

Ordering Information:

Buckets and lids are sold separately; order rotor body (75-003-629) and components to complete assembly. For replacement O-rings for lids (set of four), order 75-003-657. Tube adapters are also available separately. Contact your sales representative for information.

Compatible with:

Thermo Scientific Sorvall™ ST16, SL16, Sorvall Legend™ X1, Multifuge™ X1, Megafuge™ 16 Centrifuge Series

Recommended for:

Cell culture, blood separation, body fluids processing, microbiology, proteomics, genomics and molecular biology

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Replacement O-ring
Biocontainment certified by CAMR™, HPA, Porton Down, UK
Set of 4
75003656 Sealing Caps
Yes
Product Suggestions

Product Suggestions

Videos

Videos

  • Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Thermo Scientific General purpose centrifuges Certified biocontainment with ClickSeal lids

    • Video Player is loading.
      Current Time 0:00
      Duration 0:00
      Loaded: 0%
      Stream Type LIVE
      Remaining Time 0:00
       
      1x
      • Chapters
      • descriptions off, selected
      • captions off, selected

        Thermo Scientific General purpose centrifuges Certified biocontainment with ClickSeal lids

      SDS
      Documents Certificates
      Special Offers

      Special Offers

      Product Content Correction

      Your input is important to us. Please complete this form to provide feedback related to the content on this product.

      Product Title
      Thermo Scientific™ TX-400 4 x 400 mL Swinging Bucket Rotor > Replacement O-rings for Lids (4)

      By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

      Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.