missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TX-400 Rotor Adapters

Use these rotor adapters with round buckets, which enable rotor to accept bottles up to 250 mL and tubes up to 100 mL.

Brand:  Thermo Scientific™ 75003681

413.85 EUR valid until 2024-11-30
Use promo code "21681" to get your promotional price.


 View more versions of this product

Product Code. 10014034

  • 512.55 € / Pack of 4

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Use Thermo Scientific™ TX-400 Adapters with round buckets in the TX-400 Rotor.

The adapters enable rotor to accept bottles up to 250mL and tubes to 100mL.
  • Maximum adapter capacity: 4 × 250mL (4 × 400mL with 400mL polypropylene bio-bottles)
  • Maximum adapter O.D. × L: 62 × 125mm (80 × 125mm with 400mL bio-bottles)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Round Bucket Adapter
56 x 10/15 mL
113 mm
10mL Blood Collection or 15mL Corex/Kimble
4
Blood Collection
15 mm
TSX-400 Rotor
10 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers