Learn More
Thermo Scientific™ TX-750 4 x 750 mL Swinging Bucket Rotor
Increase lab productivity with the 750 mL swinging bucket rotor, delivering maximum flexibility at 4700 rpm.
Brand: Thermo Scientific™ 75003180
1852.22 EUR valid until 2025-03-30
Use promo code "24134" to get your promotional price.
Description
Increase lab productivity with the Thermo Scientific™ TX-750 4 x 750mL Swinging Bucket Rotor, delivering maximum flexibility at 4700rpm.
Ordering Information:Buckets, lids and microplate carriers are sold separately; order Rotor Body (75-003-607) and components to complete assembly. For replacement O-rings for lids (set of four) order 75-003-610. Tube adapters are also available separately. Contact your sales representative for information.
Includes:
Rotor manual
Compatible with:
Thermo Scientific Sorvall™ ST40/ST40R, XT/XTR/XF/XFR, Megafuge™ 40/40R, Multifuge™ X3/X3R, and Thermo Scientific SL40/40R
Recommended for:
Cell culture, blood separation, body fluids processing, microbiology, proteomics, genomics and molecular biology
Specifications
TX-750 (Rotor body only) w/Slide Coat anti-friction finish | |
4 x 750 mL | |
4,700 rpm (with 75-003-608 round buckets, speed varies with bucket type) | |
139 mm | |
Thermo Scientific Sorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40 and SL 40/40F Centrifuges | |
Biocontainment certified by CAMR™, HPA, Porton Down, U.K. |
Swinging Bucket Rotor | |
4,816 x g (with 75-003-608 round buckets, RCF varies with bucket type) | |
195 mm | |
98 mm | |
90° | |
Yes |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.