missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tychem™ NP530
Click to view available options
Size:
Large, 9
Medium, 8
Small, 7
X-Large, 10
Description
- 0.66 mm outer neoprene coating glove designed with a special embossed grip that encourages run-off of fluids, while the 100% cotton flock lining enhances comfort
- A flexible glove that absorbs perspiration and protects the hand from oils, hydrocarbons, grease and abrasion
- CE CAT III - EN ISO 374-1:2016/TYPE A, AKLMNT
- EN388: 2016 2021X - EN ISO 374-5:2016
- Food contact compatible
Specifications
Specifications
Certifications/Compliance (Europe) | CE Cat III |
Color | Black |
Exterior Finish | Rough |
Latex Free | No |
Material | Neoprene |
Product Type | Gloves |
Size | Medium, 8 |
Style | Gauntlet / Anatomical shape |
Thickness (English) | 26 mil |
Thickness (Metric) | 0.66 mm |
Show More |
- Store away from light and humidity
- Rinse gloves in running water before removing, using a neutral detergent if necessary
- Potential allergens: carbamate and natural rubber latex
- Gloves should not be used around heat, open flame, sparks or in potentially flammable environments
- For Professional Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'