missing translation for 'onlineSavingsMsg'
Learn More
DuPont™ Tychem™ NP530 Product Code.: 16350496

DuPont™ Tychem™ NP530

Product Code. 16350496 Shop All DuPont Products
X-Large, 10
Click to view available options
Size:
Large, 9
Medium, 8
Small, 7
X-Large, 10
This item is not returnable. View return policy
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you

Product Code. 16350496

Brand: DuPont™ D15536327

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you

Double-dipped Neoprene over natural rubber. Ideal for accurate handling in environments where solvents are present. Neoprene over natural rubber is a real plus for dexterity and reduces hand- fatigue.

  • 0.66 mm outer neoprene coating glove designed with a special embossed grip that encourages run-off of fluids, while the 100% cotton flock lining enhances comfort
  • A flexible glove that absorbs perspiration and protects the hand from oils, hydrocarbons, grease and abrasion
  • CE CAT III - EN ISO 374-1:2016/TYPE A, AKLMNT
  • EN388: 2016 2021X - EN ISO 374-5:2016
  • Food contact compatible
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) CE Cat III
Color Black
Exterior Finish Rough
Latex Free No
Material Neoprene
Product Type Gloves
Size X-Large, 10
Style Gauntlet / Anatomical shape
Thickness (English) 26 mil
Thickness (Metric) 0.66 mm
EN388 Standard EN388: 2016 2021X
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES AKLMNT
EN ISO 374 - 5 Yes
Glove Cuff Style Plain
Liner Material Cotton Flock
Lining Lined
Model NP530
Packaging Type 12 pairs per bag/12 bags per box: 144 total pairs
Length (English) 12 in.
Length (Metric) 305 mm
Show More Show Less

  1. Store away from light and humidity
  2. Rinse gloves in running water before removing, using a neutral detergent if necessary
  3. Potential allergens: carbamate and natural rubber latex
  4. Gloves should not be used around heat, open flame, sparks or in potentially flammable environments
  5. For Professional Use Only

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DuPont™ Tychem™ NP530 >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.