missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tychem™ NT430
Very comfortable hybrid nitrile. Ideal for working in damp or greasy environments and for small parts handling. Approved for food handling.
16.25 €
Specifications
Certifications/Compliance (Europe) | CE CAT III |
---|---|
Color | Blue |
Material | Nitrile |
Thickness (English) | 9 mil |
Thickness (Metric) | 0.23 mm |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
16310466
|
DuPont™
D15536293 |
X-Small, 6 | |||||||
16320466
|
DuPont™
D15536294 |
Small, 7 | |||||||
16330466
|
DuPont™
D15536295 |
Medium, 8 |
16.25 €
12 pairs |
Estimated Shipment: 20-09-2024
Log in to see stock. |
|||||
16340466
|
DuPont™
D15536296 |
Large, 9 |
16.25 €
12 pairs |
Estimated Shipment: 20-09-2024
Log in to see stock. |
|||||
16350466
|
DuPont™
D15536297 |
X-Large, 10 | |||||||
16360466
|
DuPont™
D15536298 |
2X-Large, 11 | |||||||
Description
- 0.23 mm nitrile gloves for jobs requiring chemical performance plus optimum fit, feel and comfort
- Lightweight,'Second-Skin' feel and low-modulus formulation reduces hand fatigue
- CE CAT III - EN ISO 374-1:2016/TYPE A, JKOPT
- EN ISO 374-5:2016
- Food contact compatible
Specifications
CE CAT III | |
Nitrile | |
0.23 mm |
Blue | |
9 mil |
- Store away from light and humidity
- Rinse gloves in running water before removing, using a neutral detergent if necessary
- Gloves should not be used around heat, open flame, sparks or in potentially flammable environments
- For Professional Use Only