missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tychem™ NT450
Shop All DuPont Products
Click to view available options
Size:
Large, 10
Medium, 9
Small, 8
X-Large, 11
Unit Size:
12 pairs
Description
- Double nitrile coated gloves for jobs requiring chemical performance and comfort, plus excellent adherence
- Lightweight,'Second-Skin' feel and low-modulus formulation reduces hand fatigue
- CE CAT III - EN388: 4112X, EN ISO 374-1:2016/TYPE A, JKLOPT
- EN ISO 374-5:2016
- Featuring a cotton/polyester liner that absorbs perspiration for added comfort and a rough textured finish that ensures excellent grip
- Food contact compatible
- Resists Hydrochloric Acid (37%) - Level 6 (breakthrough time EN374)
Specifications
Specifications
| Certifications/Compliance (Europe) | CE Cat III |
| Color | Blue |
| Exterior Finish | Rough |
| Latex Free | No |
| Material | Nitrile |
| Size | Large, 10 |
| Style | Scalloped edge / Anatomical shape |
| Thickness (English) | 56 mil |
| Thickness (Metric) | 1.42 mm |
| EN388 Standard | EN388: 4112X |
| Show More |
- Store away from light and humidity
- Rinse gloves in running water before removing, using a neutral detergent if necessary
- Gloves should not be used around heat, open flame, sparks or in potentially flammable environments
- For Professional Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction