missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Tygon™ E-3603 Lab Tubing
Formulated for resistance to flex fatigue and abrasion and is less permeable than rubber tubing. Tygon™ E-3603 Lab Tubing handles virtually all inorganic chemicals found in the lab.
Brand: Masterflex™ ACF00038-CP
This item is not returnable.
View return policy
Description
- Bio-based formulation delivers excellent performance
- Lot-to-lot consistency for reproducible results
- Non-toxic and non-contaminating
- Smooth, polished inner wall
- Slips easily over fittings and grips securely for simple lab set-ups
- Contains no BPA or phthalates
- Standard sizes available to hold full vacuum at room temperature
- General laboratory
- Food and beverage
- Biopharmaceutical
- Analytical instruments
- Peristaltic and vacuum pumps
- Ideal for condensers, incubators, desiccators, gas lines and drain line
Specifications
Laboratory Tubing | |
0.5 in. | |
Tygon E-3603 | |
19.05 mm | |
15 m | |
12.8 mm | |
Transparent | |
20 psi |
Autoclavable | |
12.7 mm | |
0.75 in. | |
49.2 ft. | |
1/5 in. | |
General laboratory, food and beverage, biopharmaceutical, analytical instruments | |
20 psi | |
-46°C to +74°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction