missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Tygon™ HC F-4040-A 3-stop Tubing

Specialized 3-stop tubing for hydrocarbons, petroleum products and distillates. Ismatec™ Tygon™ HC F-4040-A 3-stop Tubing requires extension tubing on both suction and discharge sides.

Brand:  Ismatec™ SC0288A

 View more versions of this product

Product Code. 10520503

  • 163.00 € / Pack of 12
Estimated Shipment: 12-08-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Specially formulated to transport hydrocarbons, petroleum products and distillates.
  • Ideal for gasoline, kerosene, heating oils, cutting liquids and coolants based on glycols
  • High dielectric constant.
  • Low gas permeability.
  • Not recommended for strong acids and alkalies, foodstuffs, beverages and medicines.
  • Potential leaching of plasticizers.
  • Applications
    • Acids: Limited
    • Alkaline solutions: Not recommended
    • Solvents: Not recommended
    • Pressure: Good
    • Vacuum: Good
    • Viscous media: Excellent
    • Sterile media: Limited
  • Sterilization: Not recommended.
Specifications

Specifications

Color-code: Orange-Yellow
40 cm
-37°C
0.51mm I.D., 2.33mm O.D.
Not recommended for strong acids and alkalies, foodstuffs, beverages and medicines. Potential leaching of plasticizers.
Good
3-stop Tubing
Tygon HC
For hydrocarbons, petroleum products and distillates. MS/CA cassettes.
12 Pcs./Pk.
CO2 100, O2 22, N2 12
Translucent Yellow
74°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ismatec™ Tygon™ HC F-4040-A 3-stop Tubing > Tubing Size: 0.51mm I.D., 2.33mm O.D.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.